Tapered Roller Bearing Cone
Inner diameter | 55 mm |
---|---|
Outer diameter | 110 mm |
Width | 38.999 mm |
Logistics dimensions (L x W x H) | 39x80,236x80,236 mm |
---|---|
Logistic Weight | 1117 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 55 mm |
Outer diameter | 110 mm |
Width | 38.999 mm |
Usually arrives within 14 working days