NTN - Tapered Roller Bearing - 4T-18620
Inner diameter | 46.038 mm |
---|---|
Outer diameter | 79.375 mm |
Width | 13.495 mm |
Logistics dimensions (L x W x H) | 79,38x79,38x13,5 mm |
---|---|
Logistic Weight | 124 g |
Inner diameter | 46.038 mm |
Outer diameter | 79.375 mm |
Width | 13.495 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days