Tapered roller bearing FAG 32934, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 30 mm
Tapered roller bearing
See technical informationReferences
FAG:32934
Rubix:218A8875
Manufacturer :0167132650000
EAN:4012801051279

Product details : FAG 32934 SPHERICAL ROLLER BEARING
Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x230x230 mm |
|---|---|
| Logistic Weight | 4310 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Series | 329 |
| Material | steel |
| Reference speed | 1780 rpm |
| Limit speed | 2850 rpm |
| Total bearing width | 38 mm |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 370.07 excl. VAT
/ Each
£ 444.08 incl. VAT
- Usually arrives within 14 working days
