Tapered roller bearing Timken 37425-90022, Outer diameter: 158.75 mm | Inner diameter: 107.95 mm | Width: 53.978 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:37425-90022
Rubix:100A2929
EAN:0053893274614


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 53.978 mm |
Product details : TIMKEN 37425-90022 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,102x158,75x158,75 mm |
|---|---|
| Logistic Weight | 2967 g |
| Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
| Inner diameter | 107.95 mm |
| Outer diameter | 158.75 mm |
| Width | 53.978 mm |
| Bearing Clearance | cn |
| Weight | 3.05 kg |
| Series | 37000 |
| Cage | steel |
| Total bearing width | 53.978 mm |
| Basic static load, radial - C0r | 179000 N |
| Basic dynamic load, radial - Cr | 238000 N |
Show UNSPSC/ECL@SS
£ 774.05 excl. VAT
/ Each
£ 928.86 incl. VAT
- Usually arrives within 14 working days