Tapered roller bearing FAG 33017, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29.5 mm

Tapered roller bearing

See technical information
References
FAG:33017
Rubix:158A7691
Manufacturer :0167133700000
EAN:4012801049313
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter130 mm
Width29.5 mm
See all Specifications

Product details : FAG 33017 TAPERED ROLLER BEARING


Tapered roller bearings 330, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistics dimensions (L x W x H)37,7x130x130 mm
Logistic Weight1758 g
Inner diameter85 mm
Outer diameter130 mm
Width29.5 mm
Bearing Clearancecn
Series330
Materialsteel
Reference speed3350 rpm
Limit speed5100 rpm
Total bearing width36 mm
Basic static load, radial - C0r315000 N
Basic dynamic load, radial - Cr184000 N
Show UNSPSC/ECL@SS
£ 137.45 excl. VAT
/ Each
£ 164.94 incl. VAT
  • Usually arrives within 14 working days