Tapered Roller Bearing Cone
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 83.058 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 41,402x83,058x83,058 mm |
---|---|
Logistic Weight | 1322 g |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
Package weight | 1321,8 g |
Inner diameter | 53.975 mm |
Outer diameter | 83.058 mm |
Width | 41.275 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days