Tapered roller bearing SKF 47487/47420 A/Q, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 34.635 mm
Tapered Roller Bearing
See technical informationReferences
SKF:47487/47420 A/Q
Rubix:104A3624
Manufacturer :82107
EAN:7316570616668


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 34.635 mm |
Product details : SKF TAPERED ROLLER BRG 47487/47420 A/Q
Tapered roller bearings have inner and outer rings with tapered raceways and tapered rollers. They are suitable for bearing combined loads, that is, acting simultaneously in radial and axial directions. The projection lines of the raceways converge at a single point on the bearing axis to ensure excellent rotational properties and, consequently, low frictional moments in operation. The axial load carrying capacity of tapered roller bearings increases as the contact angle α increases. The size of this angle, which is usually between 10° and 30°, is related to the calculation factor e: the greater the value of e, the greater the contact angle.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32,54x120x120 mm |
|---|---|
| Logistic Weight | 1492 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 120 mm |
| Width | 34.635 mm |
| Bearing Clearance | cn |
| Reference speed | 4000 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 228000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 161.38 excl. VAT
/ Each
£ 193.66 incl. VAT
- Usually arrives within 14 working days