Tapered roller bearing NTN 4T-JL69349, Outer diameter: 51 mm | Inner diameter: 38 mm | Width: 17 mm
NTN - Tapered Roller Bearing - 4T-JL69349
See technical informationReferences
NTN:4T-JL69349
Rubix:394A7176
EAN:4547359479980



Product details : NTN 4T-JL69349 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 51 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
| Basic static load, radial - C0r | 52.5 N |
| Basic dynamic load, radial - Cr | 38.5 N |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
