NTN - Tapered Roller Bearing - 4T-17887
Inner diameter | 45.23 mm |
---|---|
Outer diameter | 79.99 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 79,375x79,375x20,638 mm |
---|---|
Logistic Weight | 268 g |
Inner diameter | 45.23 mm |
Outer diameter | 79.99 mm |
Width | 20.638 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days