Tapered roller bearing Timken 30222-90KA3, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 41 mm


Tapered roller bearing 30222

References
timken:30222-90KA3
rubix:100A5798
manufacturer :190063123
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width41 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 30222M-90KM1


Single-row tapered roller bearings are the most basic and widely used type of bearing, comprising a set of cones and a cup.
They consist of two main separable parts: cone (inside) and cup (outside).

Strengths

The widest choice, including inch and metric sizes
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technology and technical support
Single-row bearings are the most common configuration
Assembly includes separable inner (cone) and outer (cup) rings

Applications

For logistics, energy, food processing, printing ....

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter200 mm
Width41 mm
Bearing ClearanceCN
SeriesTS
CageSteel
Show UNSPSC/ECL@SS
£ 133.22 excl. VAT
/ Each
£ 159.86 incl. VAT
  • Usually arrives within 14 working days