Tapered roller bearing Timken NA78250, Inner diameter: 63.5 mm | Width: 51.803 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA78250
Rubix:397A6848
Manufacturer :100031549
EAN:0053893402178


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Width | 51.803 mm |
| Bearing Clearance | cn |
Product details : TIMKEN NA78250-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,7x141,7x49,0 mm |
|---|---|
| Package weight | 1467,8 g |
| Inner diameter | 63.5 mm |
| Width | 51.803 mm |
| Bearing Clearance | cn |
| Weight | 5.11 kg |
| Total bearing width | 77.788 mm |
| Basic dynamic load, radial - Cr | 91500 N |
Show UNSPSC/ECL@SS
£ 430.94 excl. VAT
/ Each
£ 517.13 incl. VAT
- Usually arrives within 14 working days