Tapered roller bearing Timken 52401/52618, Outer diameter: 157.163 mm | Inner diameter: 101.6 mm | Width: 36.513 mm

Timken Tapered Roller Bearing 52400

See technical information

References

Timken:52401/52618
Rubix:105A4815
EAN:0053893664705
brand logo

Technical specifications

Inner diameter101.6 mm
Outer diameter157.163 mm
Width36.513 mm
See all Specifications

Product details : TIMKEN 52401-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)36,116x130,556x130,556 mm
Logistic Weight1642 g
Packaged dimensions (D x W x H)49,53x160,782x160,782 mm
Inner diameter101.6 mm
Outer diameter157.163 mm
Width36.513 mm
Bearing Clearancecn
Series52400
Materialsteel
Cagesteel
£ 237.36 excl. VAT
/ Each
£ 284.83 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories