Tapered roller bearing Timken 48685-90042, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 87.315 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:48685-90042
Rubix:397A8177
EAN:0053893315270
brand logo

Technical specifications

Inner diameter142.875 mm
Outer diameter200.025 mm
Width87.315 mm
See all Specifications

Product details : TIMKEN 48685-90042 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)87,376x200,152x200,152 mm
Logistic Weight8067 g
Packaged dimensions (D x W x H)196,85x130,302x196,85 mm
Inner diameter142.875 mm
Outer diameter200.025 mm
Width87.315 mm
Bearing Clearancecn
Weight7.872 kg
Series48600
Cagesteel
Total bearing width73.025 mm
Basic static load, radial - C0r560000 N
Basic dynamic load, radial - Cr499000 N
£ 1,439.32 excl. VAT
/ Each
£ 1,727.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories