Tapered roller bearing set
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 154 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 154 mm |
Bearing Clearance | CN |
Series | 313 |
Cage | Steel |
Limit speed | 228 rpm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1830000 N |
Basic dynamic load, radial - Cr | 1420000 N |
Usually arrives within 14 working days