Precision Tapered Roller Bearing Cup
Inner diameter | 252.984 mm |
---|---|
Outer diameter | 299.974 mm |
Width | 51.054 mm |
Logistics dimensions (L x W x H) | 51,054x299,974x299,974 mm |
---|---|
Logistic Weight | 5174 g |
Packaged dimensions (D x W x H) | 69,85x311,15x311,15 mm |
Inner diameter | 252.984 mm |
Outer diameter | 299.974 mm |
Width | 51.054 mm |
Usually arrives within 14 working days