Tapered roller bearing NSK 30306J, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing
See technical informationReferences
NSK:30306J
Rubix:217A7825
Manufacturer :30306J N
EAN:00029176000997

Product details : NSK 30306J METRIC TAPER BEARING
NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 388 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 20.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
- Delivery usually within ( 2 ) days
