Tapered Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 84 mm |
Logistics dimensions (L x W x H) | 84x290x290 mm |
---|---|
Logistic Weight | 23133 g |
Packaged dimensions (D x W x H) | 295,148x123,698x322,326 mm |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 84 mm |
Series | 32232 |
Cage | Steel |
Total bearing width | 84 mm |
Basic static load, radial - C0r | 366000 N |
Basic dynamic load, radial - Cr | 44200 N |
Usually arrives within 14 working days