Tapered roller bearing NSK 32304J, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 21 mm
Tapered roller bearing
See technical informationReferences
NSK:32304J
Rubix:230A0095
Manufacturer :32304J N
EAN:00029176001253

Product details : NSK 32304J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 234 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
- Usually arrives within 14 working days
