Tapered roller bearing Timken 32028XDF, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 90 mm


Double Row - Face to Face Spacer Assembly

References
timken:32028XDF
rubix:397A4930
manufacturer :190034677
ean:0053893383521
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter210 mm
Width90 mm
See all Specifications

Product details : TIMKEN 32028XDF-90KB3 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight10904,4 g
Inner diameter140 mm
Outer diameter210 mm
Width90 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 753.43 excl. VAT
/ Each
£ 904.12 incl. VAT
  • Usually arrives within 14 working days