NTN - Tapered Roller Bearing - 4T-539
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 77 mm |
Width | 36.957 mm |
Logistics dimensions (L x W x H) | 107,95x107,95x36,957 mm |
---|---|
Logistic Weight | 913 g |
Inner diameter | 53.975 mm |
Outer diameter | 77 mm |
Width | 36.957 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 177000 N |
Basic dynamic load, radial - Cr | 141000 N |
Usually arrives within 14 working days