Tapered Roller Bearing 2TS Assembly
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 127 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 95,25x127x127 mm |
---|---|
Logistic Weight | 6158 g |
Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
Package weight | 6158,4 g |
Inner diameter | 50.8 mm |
Outer diameter | 127 mm |
Width | 95.25 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days