Tapered Roller Double Cup Component
Outer diameter | 38.1 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 85,725x155,575x155,575 mm |
---|---|
Logistic Weight | 3520 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 3519,9 g |
Outer diameter | 38.1 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days