Tapered roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 24,75x85x85 mm |
---|---|
Logistic Weight | 599 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 322..-A |
Material | Steel |
Reference speed | 4900 rpm |
Limit speed | 8500 rpm |
Total bearing width | 24.75 mm |
Basic static load, radial - C0r | 100000 N |
Basic dynamic load, radial - Cr | 82000 N |
Usually arrives within 14 working days