NTN - Tapered Roller Bearing - 4T-78215C
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 103.5 mm |
Width | 33.236 mm |
Logistics dimensions (L x W x H) | 140,03x140,03x33,236 mm |
---|---|
Logistic Weight | 1864 g |
Inner diameter | 53.975 mm |
Outer diameter | 103.5 mm |
Width | 33.236 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 171000 N |
Usually arrives within 14 working days