Tapered roller bearing NTN 4T-5535, Outer diameter: 122.238 mm | Inner diameter: 115.64 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-5535
See technical informationReferences
NTN:4T-5535
Rubix:204A7740
EAN:4547359540956




Technical specifications
| Inner diameter | 115.64 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 36.512 mm |
Product details : NTN 4T-5535 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122,238x122,238x36,512 mm |
|---|---|
| Logistic Weight | 842 g |
| Inner diameter | 115.64 mm |
| Outer diameter | 122.238 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Usually arrives within 14 working days