Tapered roller bearing Timken 4CB-90499, Outer diameter: 44.45 mm | Inner diameter: 20.574 mm | Width: 14.224 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:4CB-90499
Rubix:100A3504
EAN:0053893560533


Technical specifications
| Inner diameter | 20.574 mm |
|---|---|
| Outer diameter | 44.45 mm |
| Width | 14.224 mm |
Product details : TIMKEN 4CB-90499 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,192x32,512x32,512 mm |
|---|---|
| Logistic Weight | 27 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 20.574 mm |
| Outer diameter | 44.45 mm |
| Width | 14.224 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 85.37 excl. VAT
/ Each
£ 102.44 incl. VAT
- Usually arrives within 14 working days