Precision Tapered Roller Bearing Cup
Inner diameter | 110.064 mm |
---|---|
Outer diameter | 130.048 mm |
Width | 23.876 mm |
Logistics dimensions (L x W x H) | 23,876x130,048x130,048 mm |
---|---|
Logistic Weight | 493 g |
Packaged dimensions (D x W x H) | 28,702x143,002x143,002 mm |
Inner diameter | 110.064 mm |
Outer diameter | 130.048 mm |
Width | 23.876 mm |
Usually arrives within 14 working days