Tapered Roller Bearing Cup
Outer diameter | 66.421 mm |
---|---|
Width | 15.875 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 15,875x66,421x66,421 mm |
---|---|
Logistic Weight | 123 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 122,9 g |
Outer diameter | 66.421 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days