Tapered Roller Bearing Cup
Outer diameter | 307.975 mm |
---|---|
Width | 66.675 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 66,675x307,975x307,975 mm |
---|---|
Logistic Weight | 8190 g |
Packaged dimensions (D x W x H) | 311,15x311,15x69,85 mm |
Package weight | 8190,1 g |
Outer diameter | 307.975 mm |
Width | 66.675 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days