Tapered roller bearing SKF 639174, Outer diameter: 52 mm | Inner diameter: 26 mm | Width: 15.73 mm
Tapered Roller Bearing
See technical informationReferences
SKF:639174
Rubix:105A0364
Manufacturer :44231
EAN:7316577298966

Product details : SKF SKF SPECIAL BEARING 639174
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,73x52x52 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 26 mm |
| Outer diameter | 52 mm |
| Width | 15.73 mm |
| Bearing Clearance | cn |
| Series | 639174 |
| Material | bearing steel |
| Reference speed | 10000 rpm |
| Limit speed | 15000 rpm |
| Total bearing width | 15 mm |
| Basic static load, radial - C0r | 31 N |
| Basic dynamic load, radial - Cr | 28.6 N |
Show UNSPSC/ECL@SS
£ 24.07 excl. VAT
/ Each
£ 28.88 incl. VAT
- In stock: Next day delivery
