Tapered roller bearing Timken 93800-90244, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.047 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:93800-90244
Rubix:396A3392
EAN:0053893443300


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
Product details : TIMKEN 93800-90244 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
| Bearing Clearance | cn |
| Weight | 38.219 kg |
| Series | 93000 |
| Cage | steel |
| Total bearing width | 111.125 mm |
| Basic dynamic load, radial - Cr | 1270000 N |
Show UNSPSC/ECL@SS
£ 5,158.67 excl. VAT
/ Each
£ 6,190.40 incl. VAT
- Usually arrives within 14 working days