Tapered roller bearing Timken 9285-90013, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 98.425 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:9285-90013
Rubix:397A5127
Manufacturer :100056973
EAN:0053893157016







Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 98.425 mm |
Product details : TIMKEN 9285-90013 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98,425x161,925x161,925 mm |
|---|---|
| Logistic Weight | 8991 g |
| Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
| Package weight | 8991,1 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 161.925 mm |
| Width | 98.425 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,251.19 excl. VAT
/ Each
£ 1,501.43 incl. VAT
- Delivery usually within ( 7 ) days