Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 6389-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 6389, Inner diameter: 66.675 mm
Tapered roller bearing Timken
References
timken:
6389
rubix:
397A6242
manufacturer :
100038956
ean:
0053893147376
Technical specifications
Inner diameter
66.675
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 6389-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
136,6012
x
136,6012
x
65,1256
mm
Package weight
2041,2
g
Inner diameter
66.675
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.92
excl. VAT
/
Each
£
212.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 32038-X-XL, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 48 mm
Tapered roller bearing NTN 4T-HH421246/HH421210, Outer diameter: 184.15 mm | Inner diameter: 98.425 mm | Width: 63.5 mm
Tapered roller bearing Timken 350/354X
Tapered roller bearing Timken HM926745, Outer diameter: 228.6 mm | Inner diameter: 125.298 mm | Width: 53.975 mm
Tapered roller bearing FAG 30316-A, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing Timken QF25X1610, Outer diameter: 87.312 mm
Tapered roller bearing Timken 749/742, Outer diameter: 150 mm | Width: 44.45 mm
Tapered roller bearing Timken 93825, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 63.5 mm
Tapered roller bearing Timken 594-90046, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken L217849DA
Tapered roller bearing NTN 4T-33013, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing NSK 30216J, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 28.25 mm
Tapered roller bearing Timken LM 104949-902A5
Tapered roller bearing Timken 861-90097, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 153.416 mm
Tapered roller bearing NTN 32916XU, Outer diameter: 110 mm | Inner diameter: 80 mm | Width: 20 mm