Tapered roller bearing Timken JM 716649-9X064, Outer diameter: 92 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:JM 716649-9X064
Rubix:397A4701
EAN:0053893662398

Documents
Product details : TIMKEN JM716649-9X064 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 92 mm |
| Width | 29 mm |
| Series | m716600 |
| Material | stamped steel |
| Standard | iso |
Show UNSPSC/ECL@SS
£ 108.59 excl. VAT
/ Each
£ 130.31 incl. VAT
- Delivery usually within ( 7 ) days
