Tapered Roller Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 73.36 mm |
Logistics dimensions (L x W x H) | 36,68x140x140 mm |
---|---|
Logistic Weight | 4985 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 73.36 mm |
Bearing Clearance | CN |
Series | 313 |
Material | Bearing steel |
Cage | Steel |
Usually arrives within 14 working days