Tapered roller bearing NTN 4T-HM215249, Outer diameter: 131.98 mm | Inner diameter: 76 mm | Width: 39 mm
NTN - Tapered Roller Bearing - 4T-HM215249
See technical informationReferences
NTN:4T-HM215249
Rubix:204A8054
EAN:4547359664287



Product details : NTN 4T-HM215249 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 132x132x39 mm |
|---|---|
| Logistic Weight | 1474 g |
| Inner diameter | 76 mm |
| Outer diameter | 131.98 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 52.28 excl. VAT
/ Each
£ 62.74 incl. VAT
- Usually arrives within 14 working days
