Tapered roller bearing NTN 4T-47678, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
NTN - Tapered Roller Bearing - 4T-47678
See technical informationReferences
NTN:4T-47678
Rubix:204A7650
EAN:4547359534177




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 108 mm |
| Width | 33.338 mm |
Product details : NTN 4T-47678 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x133,35x33,338 mm |
|---|---|
| Logistic Weight | 1,36 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 108 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 235000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 62.22 excl. VAT
/ Each
£ 74.66 incl. VAT
- Usually arrives within 14 working days