Tapered roller bearing FAG 30213-A>A, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 20 mm
Tapered roller bearing
See technical informationReferences
FAG:30213-A>A
Rubix:244A4202
Manufacturer :0956425790000
EAN:4064327117229

Product details : FAG 30213-AA 0956425790000 TAPERED ROLLER BEARING
Tapered roller bearings 303, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | 302..-a |
| Material | steel |
| Reference speed | 3850 rpm |
| Limit speed | 6100 rpm |
| Total bearing width | 24.75 mm |
| Basic static load, radial - C0r | 142000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
- In stock: Next day delivery
