Tapered Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 73.044 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 23,81x73,02x73,03 mm |
---|---|
Logistic Weight | 458 g |
Inner diameter | 35 mm |
Outer diameter | 73.044 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | 25800 |
Reference speed | 7000 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 72100 N |
Usually arrives within 14 working days