NTN - Tapered Roller Bearing - 4T-HM88510
Inner diameter | 66.42 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 23.02 mm |
Logistics dimensions (L x W x H) | 73,025x73,025x23,02 mm |
---|---|
Logistic Weight | 248 g |
Inner diameter | 66.42 mm |
Outer diameter | 73.025 mm |
Width | 23.02 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days