Tapered roller bearing SKF 639068, Outer diameter: 95 mm | Inner diameter: 65 mm | Width: 17 mm
Tapered Roller Bearing
See technical informationReferences
SKF:639068
Rubix:229A2446
Manufacturer :44224
EAN:7316577098733

Product details : SKF 639068 TAPER BEARING
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x95x95 mm |
|---|---|
| Logistic Weight | 356 g |
| Inner diameter | 65 mm |
| Outer diameter | 95 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | 639068 |
| Material | bearing steel |
| Reference speed | 4800 rpm |
| Limit speed | 7000 rpm |
| Total bearing width | 17 mm |
| Basic static load, radial - C0r | 63 N |
| Basic dynamic load, radial - Cr | 41.8 N |
Show UNSPSC/ECL@SS
£ 73.31 excl. VAT
/ Each
£ 87.97 incl. VAT
- Delivery usually within ( 3 ) days
