Tapered Roller Bearing 2TS Assembly
Inner diameter | 66.548 mm |
---|---|
Outer diameter | 112.776 mm |
Width | 60.452 mm |
Logistics dimensions (L x W x H) | 60,452x112,776x112,776 mm |
---|---|
Logistic Weight | 2410 g |
Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
Inner diameter | 66.548 mm |
Outer diameter | 112.776 mm |
Width | 60.452 mm |
Usually arrives within 14 working days