Timken Tapered Roller Bearing 635
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 136.525 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 76,2x136,525x136,525 mm |
---|---|
Logistic Weight | 2371 g |
Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
Package weight | 2370,9 g |
Inner diameter | 57.15 mm |
Outer diameter | 136.525 mm |
Width | 95.25 mm |
Bearing Clearance | CN |
Series | 635 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days