Tapered roller bearing NTN 4T-LM503310, Outer diameter: 75 mm | Inner diameter: 100 mm | Width: 14 mm
NTN - Tapered Roller Bearing - 4T-LM503310
See technical informationSee documentsReferences
NTN:4T-LM503310
Rubix:204A8361
EAN:4547359482355



Documents
Product details : NTN 4T-LM503310 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x14 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 100 mm |
| Outer diameter | 75 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- Delivery usually within ( 3 ) days
