Tapered roller bearing Timken 580/572X, Outer diameter: 139.7 mm | Inner diameter: 82.55 mm | Width: 36.513 mm
Tapered Roller Bearing
See technical informationReferences
Timken:580/572X
Rubix:100A4560
EAN:0053893651675




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 139.7 mm |
| Width | 36.513 mm |
Product details : TIMKEN 580-99402 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistic Weight | 2008 g |
|---|---|
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 139.7 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 2.1 kg |
| Series | ts (tapered single) |
| Total bearing width | 36.513 mm |
| Basic static load, radial - C0r | 291000 N |
| Basic dynamic load, radial - Cr | 207000 N |
Show UNSPSC/ECL@SS
£ 150.41 excl. VAT
/ Each
£ 180.49 incl. VAT
- Delivery usually within ( 7 ) days