Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93800-90246 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93800-90246, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93800-90246
rubix:
396A3394
ean:
0053893443324
Technical specifications
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93800-90246 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
203.2
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,829.67
excl. VAT
/
Each
£
5,795.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 31324-X-DF-A140-180
Tapered roller bearing Timken 9386H-902B6, Outer diameter: 171.45 mm | Inner diameter: 84.074 mm | Width: 98.552 mm
Tapered roller bearing NTN 4T-LM501349/LM501311, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 23.012 mm
Tapered roller bearing Timken L44640/L44610
Tapered roller bearing Timken 3659/3620, Outer diameter: 61.913 mm | Inner diameter: 23.813 mm | Width: 28.575 mm
Tapered roller bearing Timken 67820B
Tapered roller bearing Timken 23790, Inner diameter: 34.925 mm
Tapered roller bearing Timken HH221449NW
Tapered roller bearing Timken 32036XM-90KM4, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm
Tapered roller bearing Timken HM 743345-90057
Tapered roller bearing Timken 575-90130, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-02475/02420, Outer diameter: 68.262 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-53176, Outer diameter: 70.8 mm | Inner diameter: 44.45 mm | Width: 28.3 mm
Tapered roller bearing Timken 28151
Tapered roller bearing Timken 28990/28921