Tapered roller bearing SKF 31315/DF, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 80 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31315/DF
Rubix:231A7262
EAN:7316577448675

Product details : SKF 31315/DF TAPERED ROLLER BEARING 7316577448675
Tapered roller bearings with two matched single row bearings arranged face-to-face (X-arrangement) are based on popular sizes of single row tapered roller bearings. They have rows of rollers arranged face-to-face (load lines converge toward the bearing axis) and can accommodate tilting moments, axial loads in both directions and provide a relatively stiff bearing. They are typically used in gearboxes, hoisting equipment, rolling mills and machines in the mining industry, e.g. tunnelling machines.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 80 mm |
| Cage | steel |
| Reference speed | 2400 rpm |
| Limit speed | 4300 rpm |
Show UNSPSC/ECL@SS
£ 956.93 excl. VAT
/ Each
£ 1,148.32 incl. VAT
- Usually arrives within 14 working days
