Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-M201047/M201011 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-M201047/M201011, Outer diameter: 73.025 mm | Inner diameter: 39.688 mm | Width: 25.654 mm
Tapered roller bearing NTN
References
ntn:
4T-M201047/M201011
rubix:
394A7188
ean:
4547359865899
Technical specifications
Inner diameter
39.688
mm
Outer diameter
73.025
mm
Width
25.654
mm
Product details
Technical specifications
Product details : NTN 4T-M201047/M201011 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
39.688
mm
Outer diameter
73.025
mm
Width
25.654
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.15
excl. VAT
/
Each
£
27.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HH224346-90079, Outer diameter: 212.852 mm | Inner diameter: 114.3 mm | Width: 143.002 mm
Tapered roller bearing Timken LL 327049/LL327010, Outer diameter: 173.038 mm | Inner diameter: 133.35 mm | Width: 19.05 mm
Tapered roller bearing Timken 55200C, Inner diameter: 50.8 mm
Tapered roller bearing Timken JM718149A/JM718110, Outer diameter: 145 mm | Inner diameter: 90 mm | Width: 27 mm
Tapered roller bearing Timken 892CD-30000, Outer diameter: 228.6 mm | Inner diameter: 190.246 mm | Width: 98.552 mm
Tapered roller bearing Timken 563DC-20081, Outer diameter: 127 mm | Inner diameter: 104.902 mm | Width: 65.088 mm
Tapered roller bearing Timken LM236710A, Outer diameter: 235.229 mm | Width: 28 mm
Tapered roller bearing Timken NA94650-90162, Outer diameter: 288.925 mm | Inner diameter: 165.1 mm | Width: 142.875 mm
Tapered roller bearing Timken 78551DF
Tapered roller bearing Timken 792, Outer diameter: 206.375 mm | Width: 34.925 mm
Tapered roller bearing Timken 65500, Outer diameter: 127 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-37625, Outer diameter: 158.75 mm | Inner diameter: 65 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-532X, Outer diameter: 107.95 mm | Inner diameter: 84.976 mm | Width: 28.575 mm
Tapered roller bearing Timken 67791DGW
Tapered roller bearing NTN 4T-JHM840410, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 51 mm