NTN - Tapered Roller Bearing - 30307U
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 59.5 mm |
Logistics dimensions (L x W x H) | 260x260x59,5 mm |
---|---|
Logistic Weight | 14200 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 59.5 mm |
Bearing Clearance | CN |
Series | 30300 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 695000 N |
Basic dynamic load, radial - Cr | 56000 N |
Usually arrives within 14 working days