Tapered Roller Bearing Cone
Inner diameter | 57.15 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 30,958x78,75x78,75 mm |
---|---|
Logistic Weight | 735 g |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
Package weight | 735,3 g |
Inner diameter | 57.15 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days